Check Availability
  • OSG 

    M4-0.70, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish

  • Item # 6TNL3
  • Mfr. Model # 1415001808
M4-0.70, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For use with aluminum as well as carbon, alloy, die, and stainless steels
Create strong threads without creating chips. For forming internal threads.
Show More Close
 

Technical Specifications

Item # 6TNL3
Mfr. Model # 1415001808
UNSPSC #23153305
Shipping Weight 0.015 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Thread Forming
Tap Dimension Type Metric
Tap Thread Size M4-0.70
Tap Chamfer Bottoming
Number of Flutes 0
Pitch Diameter Limit D6
Tap Material Powdered Metal
Tap Finish TiCN
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 19.00mm
Shank Dia. 3.20mm
Overall Length 53.00mm
List Number 14150
Number of Pieces 1
Standards ANSI
Tap Size M4
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov