Check Availability
  • OSG 

    M3-0.50, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish

  • Item # 33VX15
  • Mfr. Model # 1415001008
M3-0.50, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG EXOTAP® NRT® high-performance form tap is suitable for use with materials less than 32 Rc.
Show More Close
 

Technical Specifications

Item # 33VX15
Mfr. Model # 1415001008
UNSPSC #27112806
Shipping Weight 0.005 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Thread Forming
Tap Dimension Type Metric
Tap Thread Size M3-0.50
Tap Chamfer Bottoming
Number of Flutes 0
Pitch Diameter Limit D3
Tap Material Powdered Metal
Tap Finish TiCN
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 16.00mm
Shank Dia. 3.58mm
Overall Length 49.00mm
List Number 14150
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions