Check Availability
  • OSG 

    M24-3.00 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33PD36
  • Mfr. Model # 1312600401
M24-3.00 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® HXL-W oil tap is suitable for horizontal use and is ideal for wind energy applications. Tap is coolant-through capable and best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33PD36
Mfr. Model # 1312600401
UNSPSC #23153305
Shipping Weight 0.705 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M24-3.00
Tap Chamfer Modified Bottoming
Number of Flutes 4
Pitch Diameter Limit D9
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 56.00mm
Shank Dia. 14.10mm
Overall Length 160.00mm
List Number 13126
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions