Check Availability
  • OSG 

    M2.5-0.45 Tap, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YV24
  • Mfr. Model # 1972201
M2.5-0.45 Tap, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YV24
Mfr. Model # 1972201
UNSPSC #23153305
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Metric
Tap Thread Size M2.5-0.45
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit D3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 13.00mm
Shank Dia. 3.58mm
Overall Length 46.00mm
List Number 141
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions