Check Availability
  • OSG 

    M16-2.00 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XL49
  • Mfr. Model # 1312702301
M16-2.00 Tap, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® VXL-W-OIL tap is suitable for vertical use and is ideal for wind energy applications. Tap is coolant-through capable and best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33XL49
Mfr. Model # 1312702301
UNSPSC #23153305
Shipping Weight 0.43 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M16-2.00
Tap Chamfer Modified Bottoming
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 46.00mm
Shank Dia. 12.00mm
Overall Length 110.00mm
List Number 13127
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions