Check Availability
  • OSG 

    M16-1.50 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XH46
  • Mfr. Model # 1746101
M16-1.50 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG EXOTAP® VA-3® tap features greater wear resistance for long life and a spiral flute that helps provide stable chip evacuation and reduces cutting forces. Suitable for use with low-carbon steels, medium-carbon steels, high-carbon steels, and stainless steels (types 300, 400, 17-4PH) in blind-hole applications.
Show More Close
 

Technical Specifications

Item # 33XH46
Mfr. Model # 1746101
UNSPSC #23153305
Shipping Weight 0.185 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M16-1.50
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit D6
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 46.00mm
Shank Dia. 12.00mm
Overall Length 97.00mm
List Number 343
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions