Check Availability
  • OSG 

    M12-1.75 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 6VXP4
  • Mfr. Model # 2292301
M12-1.75 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

229 are for use with carbon steel, alloy steel, die steel, stainless steel, hardened steel 35HRC and cast iron
Show More Close
 

Technical Specifications

Item # 6VXP4
Mfr. Model # 2292301
UNSPSC #23153305
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M12-1.75
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit D11
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 42.00mm
Shank Dia. 9.30mm
Overall Length 110.00mm
List Number 229
Number of Pieces 1
Standards ANSI, DIN
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov