Check Availability
  • OSG 

    M10-1.50, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 2TTG4
  • Mfr. Model # 2991801
M10-1.50, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

OSG HY-PRO® tap features high-speed steel for increased wear resistance. Designed with spiral flute for blind hole applications. Steam oxide surface increases mechanical lubricity. For medium- to high-carbon steels, alloy steels, cast iron, carbon steels, die steels, stainless, steels, and hardened steels to approximately 35 HrC.
Show More Close
 

Technical Specifications

Item # 2TTG4
Mfr. Model # 2991801
UNSPSC #23153305
Shipping Weight 0.13 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M10-1.50
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit D10
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 32.00mm
Shank Dia. 9.68mm
Overall Length 2-15/16"
List Number 299
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov