Check Availability
  • OSG 

    M10-1.25 Tap, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YW33
  • Mfr. Model # 22637
M10-1.25 Tap, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YW33
Mfr. Model # 22637
UNSPSC #23153305
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Metric
Tap Thread Size M10-1.25
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 32.00mm
Shank Dia. 7.00mm
Overall Length 75.00mm
List Number 121
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions