Check Availability
  • OSG 

    M10-1.00 Tap, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish

  • Item # 6VXK7
  • Mfr. Model # 1415003408
M10-1.00 Tap, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For use with aluminum as well as carbon, alloy, die, and stainless steels
Create strong threads without creating chips. For forming internal threads.
Show More Close
 

Technical Specifications

Item # 6VXK7
Mfr. Model # 1415003408
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Thread Forming
Tap Dimension Type Metric
Tap Thread Size M10-1.00
Tap Chamfer Bottoming
Number of Flutes 0
Pitch Diameter Limit D5
Tap Material Powdered Metal
Tap Finish TiCN
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 32.00mm
Shank Dia. 7.26mm
Overall Length 74.00mm
List Number 14150
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov