Check Availability
  • OSG 

    M10-1.00 Tap, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YV35
  • Mfr. Model # 1973801
M10-1.00 Tap, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YV35
Mfr. Model # 1973801
UNSPSC #23153305
Shipping Weight 0.075 lbs
Country of Origin Varies *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Metric
Tap Thread Size M10-1.00
Tap Chamfer Bottoming
Number of Flutes 4
Pitch Diameter Limit D5
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Fine
Thread Direction Right Hand
Thread Length 32.00mm
Shank Dia. 9.68mm
Overall Length 74.00mm
List Number 141
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close