Check Availability
  • OSG 

    Jobber Drill Bit, #20, Solid Carbide

  • Item # 35DP59
  • Mfr. Model # HP700-2512
Jobber Drill Bit, #20, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DP59
Mfr. Model # HP700-2512
UNSPSC #27112801
Shipping Weight 0.2 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #20
Decimal Equivalent 0.1610
Drill Bit Material Solid Carbide
Overall Length 1-1/2"
Grade General Purpose
Flute Length 5/8"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions