Check Availability
  • OSG 

    Jobber Drill Bit, #11, Solid Carbide

  • Item # 35DP57
  • Mfr. Model # HP700-1910
Jobber Drill Bit, #11, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DP57
Mfr. Model # HP700-1910
UNSPSC #27112801
Shipping Weight 0.2 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #11
Decimal Equivalent 0.1910
Drill Bit Material Solid Carbide
Overall Length 1-1/2"
Grade General Purpose
Flute Length 0.191"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions