Check Availability
  • OSG 

    Jobber Drill Bit, 4.86mm, Solid Carbide

  • Item # 35DP37
  • Mfr. Model # 753419116
Jobber Drill Bit, 4.86mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DP37
Mfr. Model # 753419116
UNSPSC #27112801
Shipping Weight 0.3 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 4.86mm
Drill Bit Material Solid Carbide
Overall Length 4"
Grade General Purpose
Flute Length 0.192"
Application For Drilling CFRP Stack Materials
* This product's country of origin is subject to change

Compliance and Restrictions