Check Availability
  • OSG 

    Jobber Drill Bit, 5/16", Solid Carbide

  • Item # 35DP33
  • Mfr. Model # 753031316
Jobber Drill Bit, 5/16", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DP33
Mfr. Model # 753031316
UNSPSC #27112801
Shipping Weight 0.5 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/16"
Decimal Equivalent 0.3125
Drill Bit Material Solid Carbide
Overall Length 4"
Grade General Purpose
Flute Length 0.314"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions