Check Availability
  • OSG 

    Jobber Drill Bit, 2.50mm, Solid Carbide

  • Item # 35DP27
  • Mfr. Model # 753009816
Jobber Drill Bit, 2.50mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DP27
Mfr. Model # 753009816
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 2.50mm
Decimal Equivalent 0.0984
Drill Bit Material Solid Carbide
Overall Length 2"
Grade General Purpose
Flute Length 0.099"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions