Check Availability
  • OSG 

    Jobber Drill Bit, 5.63mm, Solid Carbide

  • Item # 35DN90
  • Mfr. Model # 752022116
Jobber Drill Bit, 5.63mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DN90
Mfr. Model # 752022116
UNSPSC #27112801
Shipping Weight 0.3 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 5.63mm
Drill Bit Material Solid Carbide
Overall Length 3-1/2"
Grade General Purpose
Flute Length 0.222"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions