Check Availability
  • OSG 

    Jobber Drill Bit, 1/2", Solid Carbide

  • Item # 35DN85
  • Mfr. Model # 750150116
Jobber Drill Bit, 1/2", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DN85
Mfr. Model # 750150116
UNSPSC #27112801
Shipping Weight 1.3 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/2"
Decimal Equivalent 0.5000
Drill Bit Material Solid Carbide
Overall Length 5"
Grade General Purpose
Flute Length 0.501"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions