Check Availability
  • Jobber Length Drill Bits
  • OSG 

    7/16" Solid Carbide Jobber Drill Bit, 4" Overall Length

  • Item # 35DN84
  • Mfr. Model # 750143816
7/16" Solid Carbide Jobber Drill Bit,  4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DN84
Mfr. Model # 750143816
UNSPSC #27112801
Shipping Weight 0.8 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 7/16"
Decimal Equivalent 0.4375
Drill Bit Material Solid Carbide
Overall Length 4"
Grade General Purpose
Flute Length 0.439"
List Number 7501
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In