Check Availability
  • OSG 

    Jobber Drill Bit, 3/8", Solid Carbide

  • Item # 35DN83
  • Mfr. Model # 750137716
Jobber Drill Bit, 3/8", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DN83
Mfr. Model # 750137716
UNSPSC #27112801
Shipping Weight 1.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/8"
Decimal Equivalent 0.3750
Drill Bit Material Solid Carbide
Overall Length 6"
Grade General Purpose
Flute Length 0.376"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions