Check Availability
  • Jobber Length Drill Bits
  • OSG 

    1/4" Solid Carbide Jobber Drill Bit, 5-1/2" Overall Length

  • Item # 35DN80
  • Mfr. Model # 750125216
1/4" Solid Carbide Jobber Drill Bit,  5-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DN80
Mfr. Model # 750125216
UNSPSC #27112801
Shipping Weight 0.6 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/4"
Decimal Equivalent 0.2500
Drill Bit Material Solid Carbide
Overall Length 5-1/2"
Grade General Purpose
Flute Length 2-1/2"
List Number 7501
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In