Check Availability
  • OSG 

    Jobber Drill Bit, 1/4", Solid Carbide

  • Item # 35DN79
  • Mfr. Model # 750125116
Jobber Drill Bit, 1/4", Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35DN79
Mfr. Model # 750125116
UNSPSC #27112801
Shipping Weight 0.4 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/4"
Decimal Equivalent 0.2500
Drill Bit Material Solid Carbide
Overall Length 3-1/2"
Grade General Purpose
Flute Length 1-1/2"
Application For Drilling CFRP
* This product's country of origin is subject to change

Compliance and Restrictions