Check Availability
  • OSG 

    Jobber Drill Bit, 2.00mm, Solid Carbide

  • Item # 34XK40
  • Mfr. Model # 87702
Jobber Drill Bit, 2.00mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34XK40
Mfr. Model # 87702
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin Japan *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 2.00mm
Decimal Equivalent 0.7870
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Overall Length 30.00mm
Grade General Purpose
Flute Length 2.00mm
Application For Drilling Hardened Steel 50 to 70 HrC
Depth:Dia. Ratio 2xD
* This product's country of origin is subject to change

Compliance and Restrictions