Check Availability
  • OSG 

    Jobber Drill Bit, 3.97mm, Solid Carbide

  • Item # 33PC53
  • Mfr. Model # HP245-1563
Jobber Drill Bit, 3.97mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33PC53
Mfr. Model # HP245-1563
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 3.97mm
Decimal Equivalent 0.1563
Drill Bit Point Angle 140 Degrees
Drill Bit Material Solid Carbide
Overall Length 74.00mm
Grade Micrograin
Flute Length 1.410"
Application Cast Iron, Carbon Steel, Alloy Steel and Die Steel, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 45 HrC, Hardened Steels : 45-50 HrC
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions