Check Availability
  • OSG 

    Jobber Drill Bit, 5.40mm, Solid Carbide

  • Item # 33PC43
  • Mfr. Model # 3318540
Jobber Drill Bit, 5.40mm, Solid Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33PC43
Mfr. Model # 3318540
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin Japan *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 5.40mm
Decimal Equivalent 0.2126
Drill Bit Point Angle 120 Degrees
Drill Bit Material Solid Carbide
Overall Length 74.00mm
Grade Micrograin
Flute Length 1.370"
Application Hardened Steels : 50-70 HrC
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions