Check Availability
  • OSG 

    Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 3, 2.0000" Length of Cut, DLC, 2873

  • Item # 54LF68
  • Mfr. Model # 28735400
Corner Radius End Mill, 1" Milling Diameter, Number of Flutes: 3, 2.0000" Length of Cut, DLC, 2873
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LF68
Mfr. Model # 28735400
UNSPSC #23172005
Shipping Weight 1.925 lbs
Country of Origin Japan *
Item Corner Radius End Mill
Grade Micro Grain
List Number 2873
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 1"
Corner Radius 0.190"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 2.0000"
End Mill Cutting Type Center
Overall Length 4.5000"
Finish DLC
Shank Type Straight
Shank Dia. 1.000"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions