Check Availability
  • OSG 

    Corner Radius End Mill, 25.00mm Milling Diameter, Number of Flutes: 8, 5.00mm Length of Cut, Bright

  • Item # 54LF44
  • Mfr. Model # 8555725
Corner Radius End Mill, 25.00mm Milling Diameter, Number of Flutes: 8, 5.00mm Length of Cut, Bright
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LF44
Mfr. Model # 8555725
UNSPSC #23172005
Shipping Weight 1.705 lbs
Country of Origin Japan *
Item Corner Radius End Mill
Grade Micro Grain
List Number 2081
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 25.00mm
Corner Radius 12.15mm
Single End/Double End Single End
Number of Flutes 8
Length of Cut 5.00mm
End Mill Cutting Type Non-Center
Overall Length 120.00mm
Finish Bright
Shank Type Straight
Shank Dia. 25.00mm
Cutting Direction Right Hand
Helix Angle 0 Degrees
Neck Dia. 24.00mm
Neck Length 70.00mm
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions