Check Availability
  • OSG 

    Corner Radius End Mill, 10.00mm Milling Diameter, Number of Flutes: 6, 22.00mm Length of Cut, WXS

  • Item # 54LF15
  • Mfr. Model # 45410021
Corner Radius End Mill, 10.00mm Milling Diameter, Number of Flutes: 6, 22.00mm Length of Cut, WXS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LF15
Mfr. Model # 45410021
UNSPSC #23172005
Shipping Weight 0.25 lbs
Country of Origin Japan *
Item Corner Radius End Mill
Grade Micro Grain
List Number 4541
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 10.00mm
Corner Radius 3.00mm
Single End/Double End Single End
Number of Flutes 6
Length of Cut 22.00mm
End Mill Cutting Type Center
Overall Length 100.00mm
Finish WXS
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions