Check Availability
  • OSG 

    Corner Radius End Mill, 0.1250" Milling Diameter, Number of Flutes: 4, 0.3750" Length of Cut, WXS

  • Item # 54LE87
  • Mfr. Model # 44450001
Corner Radius End Mill, 0.1250" Milling Diameter, Number of Flutes: 4, 0.3750" Length of Cut, WXS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LE87
Mfr. Model # 44450001
UNSPSC #23172005
Shipping Weight 0.055 lbs
Country of Origin Japan *
Item Corner Radius End Mill
Grade Micro Grain
List Number 4445
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.1250"
Corner Radius 0.010"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 0.3750"
End Mill Cutting Type Center
Overall Length 2.5000"
Finish WXS
Shank Type Straight
Shank Dia. 0.250"
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions