Check Availability
  • OSG 

    Ball End Mill, 5/64" Milling Diameter, Number of Flutes: 4, 5/32" Length of Cut, TiAlN, 414BN

  • Item # 54LJ35
  • Mfr. Model # 414-0781-BN11
Ball End Mill, 5/64" Milling Diameter, Number of Flutes: 4, 5/32" Length of Cut, TiAlN, 414BN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LJ35
Mfr. Model # 414-0781-BN11
UNSPSC #23172005
Catalog Page 2292
Shipping Weight 0.015 lbs
Country of Origin USA *
Item Ball End Mill
Grade Micro Grain
List Number 414BN
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/64"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 5/32"
End Mill Cutting Type Center
Overall Length 1-1/2"
Finish TiAlN
Shank Type Straight
Shank Dia. 1/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 5/64"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In