Check Availability
  • OSG 

    Ball End Mill, 1.50mm Milling Diameter, Number of Flutes: 2, 0.90mm Length of Cut, Bright, 9191

  • Item # 54LJ14
  • Mfr. Model # 8525215
Ball End Mill, 1.50mm Milling Diameter, Number of Flutes: 2, 0.90mm Length of Cut, Bright, 9191
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LJ14
Mfr. Model # 8525215
UNSPSC #23172005
Shipping Weight 0.045 lbs
Country of Origin Japan *
Item Ball End Mill
Grade Micro Grain
List Number 9191
End Mill Style Ball Nose
End Mill Material Polycrystalline Diamond
Dimension Type Metric
Milling Diameter 1.50mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 0.90mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish Bright
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.75mm
Neck Length 3.50mm
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions