Check Availability
  • OSG 

    Ball End Mill, 10.00mm Milling Diameter, Number of Flutes: 2, 6.70mm Length of Cut, WXS, 4513

  • Item # 54LJ09
  • Mfr. Model # 45130007
Ball End Mill, 10.00mm Milling Diameter, Number of Flutes: 2, 6.70mm Length of Cut, WXS, 4513
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LJ09
Mfr. Model # 45130007
UNSPSC #23172005
Shipping Weight 0.26 lbs
Country of Origin Japan *
Item Ball End Mill
Grade Micro Grain
List Number 4513
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 10.00mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 6.70mm
End Mill Cutting Type Center
Overall Length 110.00mm
Finish WXS
Shank Type Straight
Shank Dia. 10.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 5.00mm
Neck Dia. 7.90mm
Neck Length 40.00mm
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions