Check Availability
  • OSG 

    Ball End Mill, 5/16" Milling Diameter, Number of Flutes: 4, 13/16" Length of Cut, Bright (Uncoated)

  • Item # 2TXT8
  • Mfr. Model # 404-3125-BN
Ball End Mill, 5/16" Milling Diameter, Number of Flutes: 4, 13/16" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For profiling and slotting applications. Use with aluminum, cast iron, low and medium carbon steel, alloy steel, stainless steel, and hardened steel.
Show More Close
 

Technical Specifications

Item # 2TXT8
Mfr. Model # 404-3125-BN
UNSPSC #23172005
Catalog Page 2292
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Ball End Mill
Grade General Purpose
List Number 404BN
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 5/16"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 13/16"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Dia. 5/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms