Check Availability
  • OSG 

    7/16"-20 Tap, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 4HJN6
  • Mfr. Model # 2987001
7/16"-20 Tap, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For use with aluminum and low- to medium-carbon steel
For blind holes in general machining applications.
Show More Close
 

Technical Specifications

Item # 4HJN6
Mfr. Model # 2987001
UNSPSC #23153305
Shipping Weight 0.08 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/16"-20
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1-7/16"
Shank Dia. 0.323"
Overall Length 3-5/32"
List Number 298I
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov