Check Availability
  • OSG 

    7/16"-20, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XN01
  • Mfr. Model # 2949001
7/16"-20, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OSG's Hy-Pro® spiral flute tap is good for all materials. It is made with high vandadium HSS (HSSE) material for increased wear resistance, and a steam oxide surface treatment for increased mechanical lubricity.

• Medium- and high-carbon steels, alloy steels
• Cast iron, low-carbon steel, die steel, stainless steel
• Hardened steel up to 35 HRC
Show More Close
 

Technical Specifications

Item # 33XN01
Mfr. Model # 2949001
UNSPSC #23153305
Shipping Weight 0.075 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/16"-20
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit H7
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1-7/16"
Shank Dia. 0.323"
Overall Length 3-5/32"
List Number 290
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions