Check Availability
  • OSG 

    7/16"-14, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33ZD91
  • Mfr. Model # 30201901
7/16"-14, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The OSG ultrapremium EXOTAP® VA-3® HSS spiral flute tap is designed for high performance when tapping stainless steel. It is made from high-vanadium high-speed steel (HSSE) for increased wear resistance with difficult applications and materials, including low-carbon steels and stainless steel 300 and 400. The steam oxide surface treatment provides increased mechanical lubricity.
Show More Close
 

Technical Specifications

Item # 33ZD91
Mfr. Model # 30201901
UNSPSC #23153305
Shipping Weight 0.145 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping STI Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/16"-14
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-21/32"
Shank Dia. 0.429"
Overall Length 3-19/32"
List Number 302
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In