Check Availability
  • OSG 

    7/16"-14, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XN40
  • Mfr. Model # 2986901
7/16"-14, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The semipremium OSG HY-PRO® SEVEN tap is made from premium high-speed steel for wear resistance with a wide range of materials in general purpose tapping applications. Slow spiral flute design aids efficient chip evacuation. The steam oxide coating provides increased mechanical lubricity.

• Ferrous and nonferrous materials
• Low- and medium-carbon steels
• Aluminum alloy and cast aluminum
Show More Close
 

Technical Specifications

Item # 33XN40
Mfr. Model # 2986901
UNSPSC #23153305
Shipping Weight 0.08 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/16"-14
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-7/16"
Shank Dia. 0.323"
Overall Length 3-5/32"
List Number 298
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions