Check Availability
  • OSG 

    7/16"-14, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XH78
  • Mfr. Model # 0144601
7/16"-14, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG EXOTAP® VA-3® tap features greater wear resistance for long life and a spiral flute that helps provide stable chip evacuation and reduces cutting forces. Suitable for use with low-carbon steels, medium-carbon steels, high-carbon steels, and stainless steels (types 300, 400, 17-4PH) in blind-hole applications.
Show More Close
 

Technical Specifications

Item # 33XH78
Mfr. Model # 0144601
UNSPSC #23153305
Shipping Weight 0.145 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 7/16"-14
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-7/8"
Shank Dia. 0.323"
Overall Length 6"
List Number 398
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions