Check Availability
  • OSG 

    5/8"-11, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 2PHH8
  • Mfr. Model # 2233201
5/8"-11, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Tap is designed to be used with carbon steel, alloy steel, die steel, stainless steel, hardened steel, and cast iron.
Show More Close
 

Technical Specifications

Item # 2PHH8
Mfr. Model # 2233201
UNSPSC #23153305
Shipping Weight 0.215 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 5/8"-11
Tap Chamfer Modified Bottoming
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-13/16"
Shank Dia. 0.480"
Overall Length 110.00mm
List Number 220
Number of Pieces 1
Standards DIN
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov