Check Availability
  • Taps
  • OSG 

    5/16"-24, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish

  • Item # 33VX08
  • Mfr. Model # 1405010308
5/16"-24, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG EXOTAP® NRT® high-performance form tap is suitable for use with materials less than 32 Rc.
Show More Close
 

Technical Specifications

Item # 33VX08
Mfr. Model # 1405010308
UNSPSC #27112806
Shipping Weight 0.055 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Thread Forming
Tap Dimension Type Inch
Tap Thread Size 5/16"-24
Tap Chamfer Bottoming
Number of Flutes 0
Pitch Diameter Limit H8
Tap Material Powdered Metal
Tap Finish TiCN
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1-1/8"
Shank Dia. 0.318"
Overall Length 2-23/32"
List Number 14050
Number of Pieces 1
Standards ANSI
Tap Size 5/16"
Series EXOTAP(R) NRT(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In