Check Availability
  • OSG 

    5/16"-18, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish

  • Item # 2TNF9
  • Mfr. Model # 1405009108
5/16"-18, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

For use with aluminum as well as carbon, alloy, die, and stainless steels
Create strong threads without creating chips. For forming internal threads.
Show More Close
 

Technical Specifications

Item # 2TNF9
Mfr. Model # 1405009108
UNSPSC #23153305
Shipping Weight 0.065 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Thread Forming
Tap Dimension Type Inch
Tap Thread Size 5/16"-18
Tap Chamfer Bottoming
Number of Flutes 0
Pitch Diameter Limit H7
Tap Material Powdered Metal
Tap Finish TiCN
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-1/8"
Shank Dia. 0.318"
Overall Length 2-23/32"
List Number 14050
Number of Pieces 1
Standards ANSI
Tap Size 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov