Check Availability
  • OSG 

    3/8"-18, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 33ZM24
  • Mfr. Model # 1311308
3/8"-18, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight-flute tap is designed for both ferrous and nonferrous materials.
Show More Close
 

Technical Specifications

Item # 33ZM24
Mfr. Model # 1311308
UNSPSC #23153305
Shipping Weight 0.2 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 3/8"-18
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish TiCN
Tap Thread Type NPTF
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.700"
Overall Length 2-9/16"
List Number 108G
Number of Pieces 1
Standards ANSI
Tap Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In