Check Availability
  • OSG 

    3/4"-16, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 2PEH9
  • Mfr. Model # 1733901
3/4"-16, Tap, Right Hand, Modified Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Flute tap is ideal for blind holes in carbon steel, stainless steel, and hardened steel.
Show More Close
 

Technical Specifications

Item # 2PEH9
Mfr. Model # 1733901
UNSPSC #23153305
Shipping Weight 0.29 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 3/4"-16
Tap Chamfer Modified Bottoming
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 2"
Shank Dia. 0.590"
Overall Length 4-1/4"
List Number 303
Number of Pieces 1
Standards ANSI
Tap Size 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov