Check Availability
  • OSG 

    3/4"-14 Tap, Taper, 5 Flutes, High Speed Steel, TiCN Tap Finish

  • Item # 2WAK6
  • Mfr. Model # 1313108
3/4"-14 Tap, Taper, 5 Flutes, High Speed Steel, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This OSG® tap features improved wear resistance for long life. Use for standard and dry seal tapered pipe thread applications and is suitable for use with aluminum alloys, cast aluminum, cast iron, and carbon steels.
Show More Close
 

Technical Specifications

Item # 2WAK6
Mfr. Model # 1313108
UNSPSC #23153305
Shipping Weight 0.495 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 3/4"-14
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish TiCN
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/8"
Shank Dia. 0.679"
Overall Length 3-1/4"
List Number 118
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov