Check Availability
  • OSG 

    3/4"-10 Tap, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33YX14
  • Mfr. Model # 1293801
3/4"-10 Tap, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with aluminum, aluminum castings, cast iron, low-carbon steel, medium-carbon steel, and high-carbon steel.
Show More Close
 

Technical Specifications

Item # 33YX14
Mfr. Model # 1293801
UNSPSC #23153305
Shipping Weight 1.41 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 3/4"-10
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 2"
Shank Dia. 0.759"
Overall Length 12"
List Number 916
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions