Check Availability
  • OSG 

    3/4"-10 Tap, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 2TTA1
  • Mfr. Model # 1124901
3/4"-10 Tap, Plug, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OSG taps are for use with aluminum, steel, stainless steel, and cast iron
For general machine or CNC tapping.
Show More Close
 

Technical Specifications

Item # 2TTA1
Mfr. Model # 1124901
UNSPSC #23153305
Catalog Page 2266
Shipping Weight 0.285 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 3/4"-10
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 2"
Shank Dia. 0.590"
Overall Length 4-1/4"
List Number 101
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close