Check Availability
  • OSG 

    25.00mm Carbide Bur, Cylindrical, Single Cut, SA-9

  • Item # 54LG43
  • Mfr. Model # 901-1000-60-EC
25.00mm Carbide Bur, Cylindrical, Single Cut, SA-9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LG43
Mfr. Model # 901-1000-60-EC
UNSPSC #23172001
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 25.00mm
Shank Size 6.00mm
Overall Length 50.00mm
Length of Cut 25.00mm
Cutting Edge Type Single Cut
Angle 0 Degrees
Max. RPM 25,000
Shank Material Steel
Trade Number SA-9
Application For Grinding On A Wide Variety of Materials
* This product's country of origin is subject to change

Compliance and Restrictions