Check Availability
  • OSG 

    2"-8, Tap, Right Hand, Modified Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33XK44
  • Mfr. Model # 1302502401
2"-8, Tap, Right Hand, Modified Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG HY-PRO® VXL-OIL tap is suitable for vertical use and is ideal for oil and gas applications. Tap is coolant-through capable and best for use with high-carbon steel and alloy steels.
Show More Close
 

Technical Specifications

Item # 33XK44
Mfr. Model # 1302502401
UNSPSC #23153305
Shipping Weight 2.155 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 2"-8
Tap Chamfer Modified Bottoming
Number of Flutes 6
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 3-9/16"
Shank Dia. 1.644"
Overall Length 225.00mm
List Number 13025
Number of Pieces 1
Tap Size 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In