Check Availability
  • Taps
  • OSG 

    #2-56, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish

  • Item # 33VU73
  • Mfr. Model # 1405001008
#2-56, Tap, Right Hand, Bottoming, 0 Flutes, Powdered Metal, TiCN Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG EXOTAP® NRT® high-performance form tap is suitable for use with materials less than 32 Rc.
Show More Close
 

Technical Specifications

Item # 33VU73
Mfr. Model # 1405001008
UNSPSC #27112806
Shipping Weight 0.005 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Thread Forming
Tap Dimension Type Inch
Tap Thread Size #2-56
Tap Chamfer Bottoming
Number of Flutes 0
Pitch Diameter Limit H4
Tap Material Powdered Metal
Tap Finish TiCN
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 7/16"
Shank Dia. 0.141"
Overall Length 1-3/4"
List Number 14050
Number of Pieces 1
Standards ANSI
Tap Size #2
Series EXOTAP(R) NRT(R)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In