Check Availability
  • OSG 

    19.00mm Carbide Bur, Cylindrical, Diamond Cut, SA-7

  • Item # 54LG42
  • Mfr. Model # 801-7501-60-EC
19.00mm Carbide Bur, Cylindrical, Diamond Cut, SA-7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LG42
Mfr. Model # 801-7501-60-EC
UNSPSC #23172001
Shipping Weight 0.265 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 19.00mm
Shank Size 6.00mm
Overall Length 50.00mm
Length of Cut 25.00mm
Cutting Edge Type Diamond Cut
Angle 0 Degrees
Max. RPM 30,000
Shank Material Steel
Trade Number SA-7
Application For Grinding On A Wide Variety of Materials
* This product's country of origin is subject to change

Compliance and Restrictions